Shop All Enclosure Air Conditioners
This Product is Discontinued
Friedrich
Window Air Conditioner, 13-3/8" H, Amps: 4.3 (Discontinued)
Mfr # CCF06A10
Zoro # G3978184
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cooling Capacity 6,000 BtuH
- Amps 4.3 A
- Height 13 3/8 in
- Width 18 5/8 in
- Depth 15 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Friedrich
- MFR # CCF06A10
- Zoro # G3978184
- UPC # 724587436709
- Country of Origin China
- Category Enclosure Air Conditioners
Dimensions
Height | 13 3/8 in |
Width | 18 5/8 in |
Depth | 15 5/8 in |
Min. Window Width | 26 in |
Power Cord Length | 6 ft |
Max. Window Width | 36 in |
Dimensions | 13 3/8 in H x 18 5/8 in W |
Min. Window Height | 26 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 150 to 250 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 6,000 BtuH, Heating Method Cooling Only, CEER Rating 12.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.