Shop All Window & Wall Air Conditioners
This Product is Discontinued
Friedrich
Window Air Conditioner, 115V AC, Cool/Heat, 8000 BtuH, 19 3/4 in W. (Discontinued)
Mfr # EQ08N11
Zoro # G3316647
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V AC
- Operation Mode Cool/Heat
- BtuH Cooling 8000
- Width 19 3/4 in
- Height 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # EQ08N11
- Zoro # G3316647
- UPC # 724587432749
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 19 3/4 in |
Height | 14 1/4 in |
Depth | 21 3/8 in |
Power Cord Length | 6 ft |
Max. Window Width | 42 in |
Min. Window Width | 22 in |
Min. Window Height | 14 1/2 in |
Dimensions | 14 1/4 in H x 19 3/4 in W |
Description
Window Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 300 to 350 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 8,000 BtuH, Heating Method Electric Heat, CEER Rating 12.0
Restrictions
View the Energy Guide
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.