Shop All Window & Wall Air Conditioners
Friedrich
Window Air Conditioner, 115V AC, Cool Only, 8000 BtuH, 19 3/4 in W.
Mfr # KCQ08A10A
Zoro # G2147654
original price:
$1,245.96
15% off
new price: $1,057.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,057.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Operation Mode Cool Only
- BtuH Cooling 8000
- Width 19 3/4 in
- Height 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # KCQ08A10A
- Zoro # G2147654
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 19 3/4 in |
Height | 14 1/4 in |
Depth | 21 3/8 in |
Min. Window Height | 14 1/2 in |
Min. Window Width | 22 in |
Power Cord Length | 6 ft |
Max. Window Width | 42 in |
Dimensions | 14 1/4 in H x 19 3/4 in W 21 3/8 in D |
Overall Dimensions H x W x D | 14 1/4 in x 19 3/4 in x 21 3/8 in |
Description
Window Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 300 to 350 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 8,000 BtuH, Heating Method Cooling Only, CEER Rating 12.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD HOUSEKEEPING 12in Retro Table Fan in Breezewave finish (92604)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 2250/500 W (H30522T2DWB)
- AIR HANDLER Rigid Cell Air Filter, 12x24x6" (2JTT5)
- ALL-FILTERS 16X30X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (16302.10 4PK)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 1/2 in W. (CCW06B10B)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 8000 BtuH (UCT08A10)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (KES12A33A)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 5/8 in W. (CCF08B10A)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool Only, 12,000 BtuH (WCT12A30B)
- FRIEDRICH Air Conditioner w/Heat, 10,000 BtuH Cool (WET10A33A)
- FRIEDRICH Window Air Conditioner, 115V AC, 19 3/4 in W. (CCW12B10B)
- Friedrich Window & Wall Air Conditioners