Shop All Window & Wall Air Conditioners
Friedrich
Window Air Conditioner, 115V AC, Cool Only, 6000 BtuH, 19 3/4 in W.
Mfr # KCQ06A10A
Zoro # G2152037
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,021.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Operation Mode Cool Only
- BtuH Cooling 6000
- Width 19 3/4 in
- Height 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Friedrich
- MFR # KCQ06A10A
- Zoro # G2152037
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 19 3/4 in |
Height | 14 1/4 in |
Depth | 21 3/8 in |
Max. Window Width | 42 in |
Min. Window Height | 14 1/2 in |
Power Cord Length | 6 ft |
Min. Window Width | 22 in |
Dimensions | 14 1/4 in H x 19 3/4 in W 21 3/8 in D |
Overall Dimensions H x W x D | 14 1/4 in x 19 3/4 in x 21 3/8 in |
Description
Window Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 150 to 250 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 6,000 BtuH, Heating Method Cooling Only, CEER Rating 12.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Reducer, 9 in x 8 in Duct Dia, Galvanized Steel, 26 GA, 9 in W, 6" L, 6 1/4 in H (GRR9P8PGA26)
- SUPCO Core Removal Tool, SF3920 (SF3920)
- CARRIER Motor, 460V, 1/3 HP, 860 rpm, 2 SPD (HC44AA460)
- LEGEND VALVE 1/2" S-437 RADIATOR VALVE (110-123)
- FRIEDRICH Hazardous Location Air Conditioner, 208/230V AC, 14,500 BtuH (SH15M30A)
- FRIEDRICH Hazardous Location Air Conditioner, 208/230V AC, 23,700/24,000 BtuH, 25 15/16 in W. (SH24N30A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 36,000 BtuH, 28 in W. (KCL36A30A)
- FRIEDRICH Window Air Conditioner, 230V AC, 23 5/8 in W. (CCW18B30B)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 10,000 BtuH, 19 3/4 in W. (KCQ10A10B)
- FRIEDRICH Window Air Conditioner, 115V AC, 18 5/8 in W. (CCW10B10B)
- COMMERCIAL COOL Window Air Conditioner, 115, 19 in W. (CWAM12W6C)
- Friedrich Window & Wall Air Conditioners