Shop All Window & Wall Air Conditioners
This Product is Discontinued
Friedrich
Window Air Conditioner, 115V AC, Cool Only, 6000 BtuH, 18 9/16 in W. (Discontinued)
Mfr # CP06G10
Zoro # G3308910
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V AC
- Operation Mode Cool Only
- BtuH Cooling 6000
- Width 18 5/8 in
- Height 13 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Friedrich
- MFR # CP06G10
- Zoro # G3308910
- UPC # 724587432824
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 18 5/8 in |
Height | 13 7/8 in |
Depth | 20 3/4 in |
Min. Window Height | 14 1/8 in |
Power Cord Length | 6 ft |
Min. Window Width | 20 1/8 in |
Max. Window Width | 36 in |
Dimensions | 13 7/8 in H x 18 9/16 in W |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 150 to 250 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 6,000 BtuH, Heating Method Cooling Only, CEER Rating 12.1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.