Shop All Window & Wall Air Conditioners
This Product is Discontinued
Friedrich
Window Air Conditioner, 115V AC, Cool Only, 5000 BtuH, 18 5/8 in W. (Discontinued)
Mfr # CCF05A10
Zoro # G2151845
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V AC
- Operation Mode Cool Only
- BtuH Cooling 5000
- Width 18 5/8 in
- Height 13 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # CCF05A10
- Zoro # G2151845
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 18 5/8 in |
Height | 13 3/8 in |
Depth | 13 3/8 in |
Power Cord Length | 6 ft |
Min. Window Width | 26 in |
Max. Window Width | 13 3/8 in |
Min. Window Height | 26 in |
Dimensions | 13 3/8 in H x 18 5/8 in W |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 100 to 150 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 5,000 BtuH, Heating Method Cooling Only, CEER Rating 12.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.