Shop All Window & Wall Air Conditioners
This Product is Discontinued
Friedrich
Window Air Conditioner, 115V AC, Cool Only, 15,500 BtuH, 25 1/2 in W. (Discontinued)
Mfr # CP15G10
Zoro # G3781830
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 115V AC
- Operation Mode Cool Only
- BtuH Cooling 15,500
- Width 25 1/2 in
- Height 16 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Friedrich
- MFR # CP15G10
- Zoro # G3781830
- UPC # 724587432862
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 25 1/2 in |
Height | 16 7/8 in |
Depth | 30 3/8 in |
Max. Window Width | 42 in |
Min. Window Width | 26 1/2 in |
Min. Window Height | 17 in |
Power Cord Length | 6 ft |
Dimensions | 16 7/8 in H x 25 1/2 in W |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 550 to 700 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 15,500 BtuH, Heating Method Cooling Only, CEER Rating 11.8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.