Shop All Window & Wall Air Conditioners
Friedrich
Window Air Conditioner, 115V AC, Cool Only, 13,800 BtuH
Mfr # KCM14A10A
Zoro # G5779796
product price: $1,499.00
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,499.00
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Operation Mode Cool Only
- BtuH Cooling 13,800
- Width 26 in
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # KCM14A10A
- Zoro # G5779796
- UPC # 724587436525
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 26 in |
Height | 18 in |
Depth | 34 1/2 in |
Power Cord Length | 6 ft |
Min. Window Height | 18 1/4 in |
Max. Window Width | 42 in |
Min. Window Width | 29 7/8 in |
Dimensions | 18 in H x 26 in W 34 1/2 in D |
Overall Dimensions H x W x D | 18 in x 26 in x 34 1/2 in |
Description
Window Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 450 to 550 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 13,600 BtuH, Heating Method Cooling Only, CEER Rating 12.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Supply Vent, 15 1/2 In (4YC83)
- PORTALS PLUS Flashing (4YN40)
- RW BECKETT Oil Burner Pump, 3450 rpm, 4gph, 100-200psi (PF20322GU)
- ICM Fan Blower Control, OEM Replacement (ICM271C)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 10,000 BtuH (WET10A33A)
- FRIEDRICH Hazardous Location Air Conditioner, 208/230V AC, 14,500 BtuH (SH15M30A)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 5/8 in W. (CCF08B10A)
- FRIEDRICH Friedrich Kuhl L-Series Commercial Grade Window/Wall AC - Cool + Elec. Heat - 35K BTU - 230V (KEL36A35A)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT14B30A)
- FRIEDRICH Friedrich® WallMaster® Wall Air Conditioner W/ Electric Heat, 1543 Watt, 230V, 15500 BTU (WET16A33A)
- FRIGIDAIRE Window Air Conditioner, 115V AC, 18 1/2 in W. (FHWW083WB1)
- Friedrich Window & Wall Air Conditioners