Shop All Window & Wall Air Conditioners
Friedrich
Window Air Conditioner, 115V AC, Cool Only, 12,000 BtuH
Mfr # KCS12A10A
Zoro # G2152116
original price:
$1,795.99
18% off
new price: $1,467.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,467.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Operation Mode Cool Only
- BtuH Cooling 12,000
- Width 26 in
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # KCS12A10A
- Zoro # G2152116
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 26 in |
Height | 16 in |
Depth | 29 in |
Min. Window Height | 16 1/4 in |
Min. Window Width | 27 3/8 in |
Max. Window Width | 42 in |
Power Cord Length | 6 ft |
Dimensions | 16 in H x 26 in W 29 in D |
Overall Dimensions H x W x D | 16 in x 26 in x 29 in |
Description
Window Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 450 to 550 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 12,000 BtuH, Heating Method Cooling Only, CEER Rating 12.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T675A1508 Temp Control (T675A1508)
- ILC Replacement For Airx 16X25X1-Dustß Filter (16X25X1-DUST?)
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 10", PK2 (ALRD10-2PK)
- ZORO SELECT Electric Heating Cable Kit, 240VAC, 100 ft Length (13R078)
- FRIEDRICH Hazardous Location Air Conditioner, 208/230V AC, 19,500 BtuH (SH20M30B)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 14,000 BtuH (KCS14A10A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 36,000 BtuH, 28 in W. (KCL36A30A)
- FRIEDRICH Friedrich® WallMaster® Wall Air Conditioner W/ Electric Heat, 1543 Watt, 230V, 15500 BTU (WET16A33A)
- FRIEDRICH Friedrich„¢ Kuhl Commercial Window/Wall Air Conditioner W/ Heat Pump, 17,500 BTU, 230V (KHM18A34A)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 5/8 in W. (CCF06B10A)
- COMMERCIAL COOL 10,000 BTU Window Air Conditioner (CC10WT)
- Friedrich Window & Wall Air Conditioners