Shop All Window & Wall Air Conditioners
Friedrich
Window Air Conditioner, 115V AC, 23 5/8 in W.
Mfr # CCW15B10B
Zoro # G108851037
product price: $799.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$799.00
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Width 23 5/8 in
- Height 18 in
- Includes Window Installation Hardware
- Watts 1,270 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # CCW15B10B
- Zoro # G108851037
- UPC # 724587442281
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 23 5/8 in |
Height | 18 in |
Depth | 25 3/8 in |
Min. Window Height | 16 in |
Power Cord Length | 5 1/2 ft |
Min. Window Width | 26 in |
Overall Dimensions H x W x D | 18 in x 23 5/8 in x 25 3/8 in |
Dimensions | 18 in H x 23 5/8 in W 25 3/8 in D |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 700 to 1000 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 15,000 BtuH, Heating Method Not Applicable, CEER Rating 11.8
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Guard Mounted Exhaust Fan, 36 in. Dia. (45MX73)
- HONEYWELL HOME Zone Panel, 3 Zone, Output Amps 6.25 VA (HZ311)
- ALL-FILTERS 18X24X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (18241.13 4PK)
- WARMLYYOURS Ember Flex Radiant Panel Heater - White - 700W - 47” x 24” - Dual Connection (IP-EM-FLX-WHT-0700-CW)
- FRIEDRICH Window Air Conditioner, 8,000 BtuH (CEW08B11B)
- FRIEDRICH Friedrich Kuhl M-Series Commercial Grade Window/Wall AC - Cool + Elec. Heat - 20K BTU - 230V (KEM18A34A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 21,000 BtuH (KCM21A30A)
- FRIEDRICH Air Conditioner, 8000 BtuH Cooling, 115VAC (KCQ08A10A)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 10,000 BtuH, 19 3/4 in W. (KCQ10A10B)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (KCS12A10A)
- PERFECT AIRE Through-the-Wall A/C, 14,000 BtuH, 230V AC (4PATW14002)
- Friedrich Window & Wall Air Conditioners