Shop All Window & Wall Air Conditioners
Friedrich
Window Air Conditioner, 115V AC, 19 3/4 in W.
Mfr # CCW12B10B
Zoro # G008850970
product price: $658.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$658.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Width 19 3/4 in
- Height 14 5/8 in
- Includes Window Installation Hardware
- Watts 992 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # CCW12B10B
- Zoro # G008850970
- UPC # 724587442274
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 19 3/4 in |
Height | 14 5/8 in |
Depth | 23 3/4 in |
Power Cord Length | 6 ft |
Min. Window Width | 23 in |
Min. Window Height | 14 1/2 in |
Overall Dimensions H x W x D | 14 5/8 in x 19 3/4 in x 23 3/4 in |
Dimensions | 14 5/8 in H x 19 3/4 in W 23 3/4 in D |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 450 to 550 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 12,000 BtuH, Heating Method Not Applicable, CEER Rating 12.0
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 48" Length (2DVY6)
- RENEWABLE LUBRICANTS Vacuum Pump Oil, 10W-30, Pail, Yellow, 5 gal. (84104)
- HONEYWELL Universal Carbon Pre-Filter (HRF-AP1)
- FIBERTHERMICS Heating Cables, 24VDC, 2 ft. Length, 0.02 A (IT0203-24)
- FRIEDRICH Air Conditioner w/Heat, 12,000 BtuH Cool (WHT12A33A)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (WET12A33A)
- FRIEDRICH Air Conditioner w/Heat, 10,000 BtuH Cool (WET10A33A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 12,000 BtuH (KCS12A30A)
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV08A10A)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W. (UCT10B10A)
- LG Window Air Conditioner, 8500BTU, 115V (LW8024IVSM)
- Friedrich Window & Wall Air Conditioners