Shop All Window & Wall Air Conditioners
Friedrich
Window Air Conditioner, 115 V AC, 18 5/8 in W.
Mfr # CCF08B10A
Zoro # G904218102
original price:
$420.69
5% off
new price: $399.00
/ea
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cooling Capacity 8,000 BtuH
- Voltage 115V AC
- Width 18 5/8 in
- Height 13 1/4 in
- Includes Antimicrobial Air Filter, Remote with Batteries, Standard Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # CCF08B10A
- Zoro # G904218102
- UPC # 724587441680
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 18 5/8 in |
Height | 13 1/4 in |
Depth | 15 5/8 in |
Fits Window Width | 23 in to 36 in |
Min. Window Height | 13 1/4 in |
Max. Window Width | 36 in |
Power Cord Length | 5 9/10 ft |
Dimensions | 13 1/4 in H x 18 5/8 in W 15 5/8 in D |
Min. Window Width | 23 in |
Overall Dimensions H x W x D | 13 1/4 in x 18 5/8 in x 15 5/8 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 300 to 350 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 8,000 BtuH, CEER Rating 12.0
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Pleated Air Filter, 14" x 25" x 1", 4 Pack (KB14X25X1_4)
- FOSTORIA Portable Heater, Aluminum, 480V AC (P95-FSP-3)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x24"x1" (274-140-240)
- WHITE-RODGERS F19-0104 24V 2-Wire Zone Valve (F19-0104)
- FRIEDRICH Window Air Conditioner, 230V AC, 23 5/8 in W. (CCW18B30B)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (WCT12A10B)
- FRIEDRICH Friedrich Kuhl M-Series Commercial Grade Window/Wall AC - Cool + Elec. Heat - 20K BTU - 230V (KEM18A34A)
- FRIEDRICH Window Air Conditioner, 115V AC, 23 5/8 in W. (CCW15B10B)
- FRIEDRICH Friedrich® Hazardous Location Air Conditioner W/ Thermostat, 1495W, 230V (SH15M30A)
- FRIEDRICH Friedrich Kuhl L-Series Commercial Grade Window/Wall AC - Cool + Elec. Heat - 35K BTU - 230V (KEL36A35A)
- Friedrich Window & Wall Air Conditioners