Shop All Window & Wall Air Conditioners
Friedrich
Window Air Conditioner, 115 V AC, 18 5/8 in W.
Mfr # CCF06B10A
Zoro # G704218104
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 6,000 BtuH
- Voltage 115V AC
- Width 18 5/8 in
- Height 13 3/8 in
- Includes Antimicrobial Air Filter, Remote with Batteries, Standard Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Friedrich
- MFR # CCF06B10A
- Zoro # G704218104
- UPC # 724587441673
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 18 5/8 in |
Height | 13 3/8 in |
Depth | 15 5/8 in |
Dimensions | 13 3/8 in H x 18 5/8 in W 15 5/8 in D |
Fits Window Width | 23 in to 36 in |
Min. Window Width | 23 in |
Power Cord Length | 5 9/10 ft |
Min. Window Height | 13 3/8 in |
Max. Window Width | 36 in |
Overall Dimensions H x W x D | 13 3/8 in x 18 5/8 in x 15 5/8 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 150 to 250 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 6,000 BtuH, CEER Rating 12.1
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Sheave with Bushing (166191)
- BRASS ACCENTS VICTORIAN REG 4x10" W/DMP PB (A03-R6410-605)
- ZORO SELECT Floor Register Air Deflector, Clear (6TUC3)
- DAYTON Upper Canopy (VECPFUCAG)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 13,800 BtuH (KCM14A10A)
- FRIEDRICH Hazardous Location Air Conditioner, 208/230V AC, 19,500 BtuH (SH20M30B)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 24,000 BtuH, 28 in W. (KHL24A35A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 28,000 BtuH, 28 in W. (KCL28A30A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 36,000 BtuH, 28 in W. (KCL36A30A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 12,000 BtuH (KCS12A30A)
- A/C SAFE AC Safe 4908364 Air Conditioner & Coil Cleaner; 19 oz (4908364)
- Friedrich Window & Wall Air Conditioners