Shop All Window & Wall Air Conditioners
Friedrich
Window Air Conditioner, 115 V AC, 18 1/2 in W.
Mfr # CCW08B10B
Zoro # G400830013
original price:
$499.00
6% off
new price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Width 18 1/2 in
- Height 13 1/2 in
- Includes Expandable Side Curtains, Installation Hardware, Remote Control, Slide-out Chassis
- Watts 661 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # CCW08B10B
- Zoro # G400830013
- UPC # 724587440256
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 18 1/2 in |
Height | 13 1/2 in |
Depth | 19 3/4 in |
Fits Window Width | 26 in to 36 in |
Min. Window Width | 26 in |
Max. Window Width | 36 in |
Power Cord Length | 6 ft |
Min. Window Height | 16 in |
Dimensions | 13 1/2 in H x 18 1/2 in W 19 3/4 in D |
Overall Dimensions H x W x D | 13 1/2 in x 18 1/2 in x 19 3/4 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 300 to 350 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 8,000 BtuH, Heating Method Cooling Only, CEER Rating 12.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 30 Plates - Subcooler - 48k BTU (ACH-30EQ-30H)
- KING ELECTRIC W Wall Heater 240V 2000-1000W White (W2420-W)
- ERIE Valve 3 Way, 120V, 1/2in Sweat (VT3213G13B020)
- DAYTON Tube/Reflector Extension, 10 ft., Black (3VH27)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 28,000 BtuH, 28 in W. (KCL28A30A)
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV10A10A)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT12B30A)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (WET12A33A)
- FRIEDRICH Hazardous Location Air Conditioner, 208/230V AC, 14,500 BtuH (SH15M30A)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT10B30A)
- LG 15,000 BTU Window Smart Air Conditioner with Remote (LW1521ERSM)
- Friedrich Window & Wall Air Conditioners