Shop All Window & Wall Air Conditioners
Friedrich
Window Air Conditioner, 115, Cool Only, 8000 BtuH, 19-3/4" W.
Mfr # SQ08N10
Zoro # G3316680
product price: $729.00
/ea
Free Shipping & Returns
$729.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Operation Mode Cool Only
- BtuH Cooling 8000
- Width 19 3/4 in
- Height 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # SQ08N10
- Zoro # G3316680
- UPC # 724587432671
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 19 3/4 in |
Height | 14 1/4 in |
Depth | 21 3/8 in |
Min. Window Width | 22 in |
Max. Window Width | 42 in |
Power Cord Length | 6 ft |
Min. Window Height | 14 1/2 in |
Description
Window Air Conditioner, Operation Mode - HVAC Cooling Only, CEER Rating 12.0
Restrictions
View the Energy Guide
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Temp. Sensor, Outdoor, 0 to 10V (QAC3161)
- PROMINENCE HOME Marshall, 52 in. Ceiling Fan with Light, Matte Black (51457-40)
- HONEYWELL Pv-020Rp Replacement Air Vent (PV-020RP)
- ALLANSON 2275-620 Solid State Ignitor For (2275-620)
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV10A10A)
- FRIEDRICH Window Air Conditioner, 8,000 BtuH (CEW08B11B)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W. (UCT10B10A)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 10,000 BtuH (WCT10A10)
- FRIEDRICH Air Conditioner, 8000 BtuH Cooling, 115VAC (KCQ08A10A)
- FRIEDRICH Window Air Conditioner, 115V AC, 23 5/8 in W. (CCW15B10B)
- PERFECT AIRE 12000 BTU 115 V WIFI Window Air Conditioner w/Remote 550 sq ft (1PAWFC12000)
- Friedrich Window & Wall Air Conditioners