Shop All Window Air Conditioner Accessories
This Product is Discontinued
Friedrich
Window AC Unit, 12K Btu, 115V (Discontinued)
Mfr # CP12G10A
Zoro # G5066932
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 21-3/4"
- Color White
- Fan-Only Speeds 3
- Min. Window Width 25 1/4 in
- Air Flow Direction 4 Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # CP12G10A
- Zoro # G5066932
- UPC # 724587428421
- Country of Origin China
- Category Window Air Conditioner Accessories
Dimensions
Depth | 21-3/4" |
Min. Window Width | 25 1/4 in |
Width | 23-5/8" |
Min. Window Height | 15 in |
Max. Window Width | 39 in |
Power Cord Length | 6 ft |
Description
Window Air Conditioner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.