Shop All Packaged Terminal Air Conditioner Accessories
This Product is Discontinued
Friedrich
Wall Thermostat, 24VAC, 5-1/2 In. W (Discontinued)
Mfr # RT6
Zoro # G3607843
This Product is Discontinued
Key Features
- Includes Thermostat On Base, Thermostat Cover, Wiring Labels, Screws and Wall Anchors, Installation, Operation and Application Guide
- Width 6 in
- Height 3 1/2 in
- For Use With Friedrich PTAC, Vert-I-Pak
- Requires Drill with 3/16 in Bit, Hammer, Screwdriver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # RT6
- Zoro # G3607843
- UPC # 724587428216
- Country of Origin China
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Width | 6 in |
Height | 3 1/2 in |
Depth | 1 in |
Details
Includes | Thermostat On Base, Thermostat Cover, Wiring Labels, Screws and Wall Anchors, Installation, Operation and Application Guide |
Item | Digital Wall Thermostat, 2-Stage, 24VDC |
For Use With | Friedrich PTAC, Vert-I-Pak |
Requires | Drill with 3/16 in Bit, Hammer, Screwdriver |
Voltage | 24VDC |
Accessory Type | Digital Wall Thermostat, 2-Stage, 24VDC |
Description
Digital Wall Thermostat, 2-Stage, 24VDC, Requires Drill with 3/16 in Bit, Hammer, Screwdriver, For Use With Friedrich PTAC, Vert-I-Pak, 3 1/2 in Height, 6 in Width, 1 in Depth, Includes Installation, Operation and Application Guide, Screws and Wall Anchors, Thermostat Cover, Thermostat On Base, Wiring Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.