Shop All Packaged Terminal Air Conditioner Accessories
Friedrich
Wall Plenum, 24-1/8 In. W, 8 to 14 In. D
Mfr # VPAWP1-14
Zoro # G1991847
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 1/8 in
- Height 30 3/8 in
- Depth 8 to 14 in
- Requires Cutout Dimensions 30-7/8 in H x 24-5/8 in W
- For Use With Friedrich VPAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # VPAWP1-14
- Zoro # G1991847
- UPC # 724587406405
- Country of Origin United States
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Width | 24 1/8 in |
Height | 30 3/8 in |
Depth | 8 to 14 in |
Details
Item | Wall Plenum |
Requires | Cutout Dimensions 30-7/8 in H x 24-5/8 in W |
For Use With | Friedrich VPAC |
Includes | 30-3/8 in H x 24-1/8 in W x 8 to 14 in D, Wall Plenum |
Accessory Type | Wall Plenum |
Description
Wall Plenum, Requires Cutout Dimensions 30-7/8 in H x 24-5/8 in W, For Use With Friedrich VPAC, 30 3/8 in Height, 24 1/8 in Width, 8 to 14 in Depth, Includes 30-3/8 in H x 24-1/8 in W x 8 to 14 in D, Wall Plenum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Holding Frame, 20x25x3", Type 8, Galv Frame (122-608-2025)
- GLOBAL EQUIPMENT Global Industrial® Ultrasonic Humidifier - Cool Mist, 300 Pints Output Per Day (ZS-20Z)
- SELKIRK 6X3 Gas Chimney Pipe (106036)
- SUPCO Low Pressure Switch, 90 psi OP, 120 psi CL (SLP90120)
- FRIEDRICH PTAC Sleeve (PDXWSEZ)
- FRIEDRICH PTHP, 6462/12,099 BtuH Cooling, 208/230VAC (PVH09K3FB)
- FRIEDRICH Architectural Grille 42 in W, 16 in H (PXAA)
- FRIEDRICH Condensate Drain Kit, PK10 (PXDR10)
- FRIEDRICH Standard Grille, Anodized Silver (PXGA)
- FRIEDRICH Wired Thermostat, 24VAC/DC, White/Gray (EMRT2)
- MODERN LEISURE Chalet Square Air Conditioner Cover, 36 in. Square x 3 in. H, Beige (3039)
- Friedrich Packaged Terminal Air Conditioner Accessories