Shop All Low Voltage Thermostats
Friedrich
Wall Controller, Wall Mount, Battery, 115VAC
Mfr # FPWC1
Zoro # G4320656
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Mounting Location Wall
- Color White
- Height 1/2"
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # FPWC1
- Zoro # G4320656
- UPC # 724587438840
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 1/2" |
Width | 5" |
Depth | 5 in |
Length | 5 in |
Details
Item | Wall Controller |
Voltage | 115VAC |
Mounting Location | Wall |
Color | White |
Power Method | Battery |
Temperature Control Range | 45 Degrees to 90 Degrees |
For Use With | All Friedrich Ductless Split Systems |
Battery Included | No |
Requires | Ductless Single and Multi-Zone Models |
Material | Plastic |
Weight Capacity | 1 lb |
Battery Type | Not Battery Powered |
Accessory Type | Wall Controller |
Description
Wall Controller, Voltage 115V AC, Temperature Control Range 45 Degrees to 90 Degrees , Material Plastic, Battery Included No, Battery Type Not Battery Powered, Color White, Requires Ductless Single and Multi-Zone Models, For Use With All Friedrich Ductless Split Systems, 1/2 in Height, 5 in Length, 5 in Width, 5 in Depth, Weight Capacity 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATTERSON Mounting Bracket, Steel, Blue Powder Coat (PS BLUE)
- DANFOSS Pressure Switch (031E023566)
- FOLLETT ICE Fastener Plunger (PD502057)
- HOSHIZAKI Connector - Float Switch (426799-01)
- FRIEDRICH Low Voltage Thermostat, 2 H 1 C, Hardwired, 24VAC (RT7P)
- BOSCH WiFi Thermostat, 7 Programs, 2 H 2 C, Wall Mount, Hardwired, 24VAC (BCC100)
- HONEYWELL Thermostat Manual 4-Wire (CT410B)
- LUX PRODUCTS Smart Thermostat (KN-S-MG1-B04)
- GOOGLE NEST Nest Thermostat Pro US Black (GA02180-US)
- DAYTON Low Voltage Thermostat, Hardwired, 20/30VAC (4PU46)
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 1 H 1 C, 24VAC (01F97 1277)
- Friedrich Thermostats