Shop All Window & Wall Air Conditioners
Friedrich
Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH
Mfr # WET12A33A
Zoro # G2152457
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,289.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Operation Mode Cool/Heat
- BtuH Cooling 12,000
- Width 26 1/2 in
- Height 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Friedrich
- MFR # WET12A33A
- Zoro # G2152457
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 26 1/2 in |
Height | 15 3/4 in |
Depth | 21 in |
Max. Window Width | 27-1/4" |
Min. Window Width | 27-1/4" |
Power Cord Length | 6 ft |
Min. Window Height | 17-1/4" |
Fits Wall Sleeve Dimensions | 16-3/4" x 27" x 16-3/4" |
Fits Wall Sleeve - H x W x D | 16 3/4 in x 27 in x 16 3/4 in |
Description
Through-the-Wall Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 450 to 550 sq ft, Cooling/Heating, Cooling Capacity 12,000 BtuH, Electric Heat, 10.7 EER, 9.5 CEER Rating, 5.5 A Amps, 1250 W Watts, Voltage 230V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length 6 ft, Control Type Electronic, Dehumidification Rate 3.8 lb/hr, Programming Capability 24-hr. On/Off Timer, Remote Control Functions On/Off and Temp. Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK FLASH VINYL WHT 12""X50' (RESYSVN12/50-WH)
- JOHNSON CONTROLS Dual Pressure Control, DPST (P72MA-1C)
- ROBERTSHAW Gas Valve (720-403)
- CARRIER Inducer Assembly (326058-758)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 24,000 BtuH, 28 in W. (KHL24A35A)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool/Heat, 8000 BtuH, 19 3/4 in W. (KEQ08A11A)
- FRIEDRICH Friedrich® Hazardous Location Air Conditioner W/ Thermostat, 1495W, 230V (SH15M30A)
- FRIEDRICH Window Air Conditioner, 115V AC, 18 5/8 in W. (CCW10B10B)
- FRIEDRICH Window Air Conditioner, 18,000 BtuH (CEW18B33B)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool/Heat, 10,000 BtuH (KHS10A10A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 16,000 BtuH (KCS16A30A)
- Friedrich Window & Wall Air Conditioners