Shop All Window & Wall Air Conditioners
Friedrich
Through-the-Wall Air Conditioner, 230V AC, Cool Only, 16,000 BtuH
Mfr # WCT16A30
Zoro # G2152475
original price:
$1,606.99
17% off
new price: $1,319.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,319.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Operation Mode Cool Only
- BtuH Cooling 16,000
- Width 26 1/2 in
- Height 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # WCT16A30
- Zoro # G2152475
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 26 1/2 in |
Height | 15 3/4 in |
Depth | 21 in |
Max. Window Width | 27-1/4" |
Min. Window Width | 27-1/4" |
Min. Window Height | 17-1/4" |
Power Cord Length | 6 ft |
Fits Wall Sleeve Dimensions | 16-3/4" x 27" x 16-3/4" |
Fits Wall Sleeve - H x W x D | 16 3/4 in x 27 in x 16 3/4 in |
Description
Through-the-Wall Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 550 to 700 sq ft, Cooling Only, Cooling Capacity 16,000 BtuH, Cooling Only, 9.4 EER, 9.3 CEER Rating, 6.7 A Amps, 1638 W Watts, Voltage 230V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-15P, Power Cord Length 6 ft, Control Type Electronic, Dehumidification Rate 4.8 lb/hr, Programming Capability 24-hr. On/Off Timer, Remote Control Functions On/Off and Temp. Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, 0 to 150 (P70AA-2C)
- WHITE-RODGERS H06E-36 36" Thermocouple-30Mv (H06E-36)
- NAMCO MANUFACTURING Commercial Dehumidifier (P646)
- SELKIRK 6 in. D X 24 in. L Stainless Steel Chimney Pipe (206024U)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool Only, 10,000 BtuH (WCT10A30)
- FRIEDRICH Air Conditioner w/Heat18,000 BtuH Cool (KHM18A34A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 24,000 BtuH, 28 in W. (KCL24A30)
- FRIEDRICH Window Air Conditioner, 115V AC, 18 5/8 in W. (CCW10B10B)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 1/2 in W. (CCW08B10B)
- FRIEDRICH Friedrich Kuhl L-Series Commercial Grade Window/Wall AC - Cool + Elec. Heat - 35K BTU - 230V (KEL36A35A)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W. (UCT08B10A)
- Friedrich Window & Wall Air Conditioners