Shop All Window & Wall Air Conditioners
Friedrich
Through-the-Wall Air Conditioner, 230V AC, Cool Only, 12,000 BtuH
Mfr # WCT12A30B
Zoro # G2152378
product price: $1,205.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Not eligible for select promotions
$1,205.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Operation Mode Cool Only
- BtuH Cooling 12,000
- Width 26 1/2 in
- Height 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # WCT12A30B
- Zoro # G2152378
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 26 1/2 in |
Height | 15 3/4 in |
Depth | 21 in |
Min. Window Height | 17-1/4" |
Max. Window Width | 27-1/4" |
Min. Window Width | 27-1/4" |
Power Cord Length | 6 ft |
Fits Wall Sleeve Dimensions | 16-3/4" x 27" x 16-3/4" |
Fits Wall Sleeve - H x W x D | 16 3/4 in x 27 in x 16 3/4 in |
Description
Through-the-Wall Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 450 to 550 sq ft, Cooling Only, Cooling Capacity 12,000 BtuH, Cooling Only, 9.6 EER, 9.5 CEER Rating, 5.5 A Amps, 1250 W Watts, Voltage 230V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-15P, Power Cord Length 6 ft, Control Type Electronic, Dehumidification Rate 3.8 lb/hr, Programming Capability 24-hr. On/Off Timer, Remote Control Functions On/Off and Temp. Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Dial Black Plastic Angle Plug Motor Cord (7526)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A554)
- FASCO Induced Draft Furnace Blower, 115, Steel, 7 1/2 in H. (A079)
- ACCUMULAIR Pleated Air Filter, 12" x 36" x 1", 4 Pack (FI12X36_4)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 8000 BtuH (WCT08A10A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 16,000 BtuH (KES16A33A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 20,000 BtuH (KEM18A34A)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (WHT12A33A)
- FRIEDRICH Window Air Conditioner, 115V AC, 23 5/8 in W. (CCW15B10B)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT10B30A)
- FRIGIDAIRE Window Air Conditioner, 115V AC, 19 in W. (FHWW123WB1)
- Friedrich Window & Wall Air Conditioners