Shop All Window & Wall Air Conditioners
This Product is Discontinued
Friedrich
Through-the-Wall Air Conditioner, 230V AC, Cool Only, 12,000 BtuH (Discontinued)
Mfr # UCT12A30
Zoro # G2153979
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Voltage 230V AC
- Operation Mode Cool Only
- BtuH Cooling 12,000
- Width 24 3/16 in
- Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # UCT12A30
- Zoro # G2153979
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 24 3/16 in |
Height | 14 1/2 in |
Depth | 20 5/16 in |
Min. Window Height | 15-3/4" |
Power Cord Length | 6 ft |
Fits Wall Sleeve Dimensions | 15-1/2" x 25-7/8" x 16-3/4" |
Fits Wall Sleeve - H x W x D | 15 1/2 in x 25 7/8 in x 16 3/4 in |
Description
Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 450 to 550 sq ft, Cooling Only, Cooling Capacity 12,000 BtuH, Cooling Only, 10.6 EER, 10.5 CEER Rating, 5.4 A Amps, 1130 W Watts, Voltage 230V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-15P, Power Cord Length 6 ft, Control Type Electronic, Dehumidification Rate 1.7 lb/hr, Programming Capability Not Programmable, Remote Control Functions On/Off and Temp. Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.