Shop All Window & Wall Air Conditioners
Friedrich
Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W.
Mfr # UCT14B30A
Zoro # G508851033
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$964.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Width 24 7/32 in
- Height 14 1/2 in
- Watts 1,490 W
- Depth 20 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Friedrich
- MFR # UCT14B30A
- Zoro # G508851033
- UPC # 724587442397
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 24 7/32 in |
Height | 14 1/2 in |
Depth | 20 9/32 in |
Power Cord Length | 6 ft |
Fits Wall Sleeve - H x W x D | 15 1/2 in x 25 7/8 in x 16 3/4 in |
Description
Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 550 to 700 sq ft, Cooling Only, Cooling Capacity 14,000 BtuH, Not Applicable, 9.4 EER, 9.3 CEER Rating, 7.2 A Amps, 1,490 W Watts, Voltage 230V AC, NEMA Plug Configuration - HVAC 6-20P, Power Cord Length 6 ft, Programming Capability 24-hr. On/Off Timer, Smart Connectivity WiFi Control, Seacoast Corrosion Protection Front and Rear Coil
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PECO Thermostat, 2 H Battery (T4522-001)
- AMERICAN METAL FILTER 16 X 30 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101630)
- ROBERTSHAW Igniter (41-402)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W. (UCT08B10A)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 10,000 BtuH (WCT10A10A)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 1/2 in W. (CCW08B10B)
- FRIEDRICH Friedrich Kuhl L-Series Commercial Grade Window/Wall AC - Cool + Elec. Heat - 35K BTU - 230V (KEL36A35A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 16,000 BtuH (KES16A33A)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (UCT12A10)
- LG Window Air Conditioner, 10000BTU, 115V (LW1022IVSM)
- Friedrich Window & Wall Air Conditioners