Shop All Window & Wall Air Conditioners
Friedrich
Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W.
Mfr # UCT12B30A
Zoro # G008851021
product price: $899.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$899.00
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Width 24 7/32 in
- Height 14 1/2 in
- Watts 1,130 W
- Depth 20 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # UCT12B30A
- Zoro # G008851021
- UPC # 724587442380
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 24 7/32 in |
Height | 14 1/2 in |
Depth | 20 9/32 in |
Power Cord Length | 6 ft |
Fits Wall Sleeve - H x W x D | 15 1/2 in x 25 7/8 in x 16 3/4 in |
Description
Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 450 sq ft, Cooling Only, Cooling Capacity 12,000 BtuH, Not Applicable, 10.6 EER, 10.5 CEER Rating, 5.4 A Amps, 1,130 W Watts, Voltage 230V AC, NEMA Plug Configuration - HVAC 6-20P, Power Cord Length 6 ft, Programming Capability 24-hr. On/Off Timer, Smart Connectivity WiFi Control, Seacoast Corrosion Protection Front and Rear Coil
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCOM Dual Fuel Ventless Gas Fireplace Insert - Arched Door, 15,000 B (PCS150T)
- PECO Trane Compatible Zone Sensors (SP155-027)
- PARKER Themostatic Expansion Valve, 1-2 Ton (SCE-B-SZ)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 800W, 120V (DAH8001B)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 5/8 in W. (CCF05B10A)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (UCT12A10)
- FRIEDRICH Friedrich„¢ Kuhl Commercial Window/Wall Air Conditioner, Cool Only, 23,000 BTU, 230V (KCL24A30B)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT10B30A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 16,000 BtuH (KCS16A30A)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W. (UCT08B10A)
- KOLDFRONT 12000 BTU 230V Through the Wall Air Conditioner with 10600 BTU Heater with Remote And Sleeve (WTC12001WSLV)
- Friedrich Window & Wall Air Conditioners