Shop All Window & Wall Air Conditioners
Friedrich
Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W.
Mfr # UCT10B30A
Zoro # G108851044
product price: $799.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$799.00
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Width 24 7/32 in
- Height 14 1/2 in
- Watts 940 W
- Depth 20 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # UCT10B30A
- Zoro # G108851044
- UPC # 724587442366
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 24 7/32 in |
Height | 14 1/2 in |
Depth | 20 9/32 in |
Power Cord Length | 6 ft |
Fits Wall Sleeve - H x W x D | 15 1/2 in x 25 7/8 in x 16 3/4 in |
Description
Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 450 sq ft, Cooling Only, Cooling Capacity 10,000 BtuH, Not Applicable, 10.7 EER, 10.6 CEER Rating, 4.5 A Amps, 940 W Watts, Voltage 230V AC, NEMA Plug Configuration - HVAC 6-20P, Power Cord Length 6 ft, Programming Capability 24-hr. On/Off Timer, Smart Connectivity WiFi Control, Seacoast Corrosion Protection Front and Rear Coil
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Condenser Air Plenum, 23-7/8" L, 14-5/8" W (484350-1170)
- DAYTON Impeller (HV2131000G)
- SCOTSMAN Grill, For 56FJ99, Fits Scotsman (02-4779-01)
- DAYTON Blower, w/ Dr Pkg, 10 5/8 Dia, 115/208-230V (7AV09)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 24,000 BtuH, 28 in W. (KCL24A30B)
- FRIEDRICH Window Air Conditioner, 115V AC, 23 5/8 in W. (CCW15B10B)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 16,000 BtuH (KCS16A30A)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 6000 BtuH, 19 3/4 in W. (KCQ06A10A)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W. (UCT08B10A)
- FRIEDRICH Hazardous Location Air Conditioner, 208/230V AC, 14,500 BtuH (SH15M30A)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W. (UCT10B10A)
- Friedrich Window & Wall Air Conditioners