Shop All Window & Wall Air Conditioners
Friedrich
Through-the-Wall Air Conditioner, 115V AC, Cool Only, 8000 BtuH
Mfr # WCT08A10A
Zoro # G2151949
product price: $929.00
/ea
Free Shipping & Returns
$929.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Operation Mode Cool Only
- BtuH Cooling 8000
- Width 26 1/2 in
- Height 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # WCT08A10A
- Zoro # G2151949
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 26 1/2 in |
Height | 15 3/4 in |
Depth | 21 in |
Min. Window Width | 27-1/4" |
Max. Window Width | 27-1/4" |
Power Cord Length | 6 ft |
Min. Window Height | 17-1/4" |
Fits Wall Sleeve Dimensions | 16-3/4" x 27" x 16-3/4" |
Fits Wall Sleeve - H x W x D | 16 3/4 in x 27 in x 16 3/4 in |
Description
Through-the-Wall Air Conditioner, Duty Rating Commercial Grade, Average Coverage Area 300 to 350 sq ft, Cooling Only, Cooling Capacity 8,000 BtuH, Cooling Only, 9.6 EER, 10.6 CEER Rating, 6.3 A Amps, 748 W Watts, Voltage 115V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, Power Cord Length 6 ft, Control Type Electronic, Dehumidification Rate 1.8 lb/hr, Programming Capability 24-hr. On/Off Timer, Remote Control Functions On/Off and Temp. Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1F95-1277 24V/Millivolt 2 Or 3 (1F95-1277)
- HONEYWELL R8182H1070 Triple Aquastat (R8182H1070)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00068)
- IEC STP HTR 277V 10 KW (E005-70007012)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT12B30A)
- FRIEDRICH Window Air Conditioner, 18,000 BtuH (CEW18B33B)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool/Heat, 10,000 BtuH (KHS10A10A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 24,000 BtuH, 28 in W. (KCL24A30B)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (KHS12A33A)
- FRIEDRICH Window Air Conditioner, 5,000 BtuH (CCF05B10B)
- GLOBAL INDUSTRIAL Window Air Conditioner with Heat, 18000 BTU Cool, 208/230V (293079)
- Friedrich Window & Wall Air Conditioners