Shop All Window & Wall Air Conditioners
Friedrich
Through-the-Wall Air Conditioner, 115V AC, Cool Only, 8000 BtuH
Mfr # UCT08A10
Zoro # G2151669
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Operation Mode Cool Only
- BtuH Cooling 8000
- Width 24 3/16 in
- Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # UCT08A10
- Zoro # G2151669
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 24 3/16 in |
Height | 14 1/2 in |
Depth | 20 5/16 in |
Power Cord Length | 6 ft |
Min. Window Height | 15-3/4" |
Fits Wall Sleeve Dimensions | 15-1/2" x 25-7/8" x 16-3/4" |
Fits Wall Sleeve - H x W x D | 15 1/2 in x 25 7/8 in x 16 3/4 in |
Description
Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 300 to 350 sq ft, Cooling Only, Cooling Capacity 8,000 BtuH, Cooling Only, 10.7 EER, 10.6 CEER Rating, 6.9 A Amps, 775 W Watts, Voltage 115V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, Power Cord Length 6 ft, Control Type Electronic, Dehumidification Rate 0.8 lb/hr, Programming Capability Not Programmable, Remote Control Functions On/Off and Temp. Control, Smart Connectivity Full Function Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electric Actuator, 24VAC/DC, SPST (MS8120A1205)
- VORNADO FANS 633 9 3SPD Circul Fan (CR1-0120-06)
- ROBERTSHAW Tubing, Aluminum, 3/8" (11-195)
- SUPERCOOL Refrig Evacuation Pump, 2.50 cfm, 6 ft. (18406)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 1/2 in W. (CCW08B10B)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 10,000 BtuH, 19 3/4 in W. (KCQ10A10B)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W. (UCT12B10A)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool/Heat, 8000 BtuH, 19 3/4 in W. (KEQ08A11A)
- FRIEDRICH Window Air Conditioner, 5,000 BtuH (CCF05B10B)
- RCA 115V, 150 sq. ft. BtuH, 15.98 W. (RACE6024-6COM)
- Friedrich Window & Wall Air Conditioners