Shop All Window Air Conditioner Accessories
Friedrich
Sleeve Adapter Kit, Use With VPAK
Mfr # VPASA1
Zoro # G5268697
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With VPAK
- Width 23 in
- Height 41 3/4 in
- Includes Adhesive Gasket, Baffle Extension, Baffles for Sleeve, Cage Nuts, Double Sided Tape, Leg Bolts with Isolator Pad, Screws, Stand Brackets, Stand Brackets Extension, VPAK Adapter, VPAK Adapter Tray
- Voltage 4.8V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # VPASA1
- Zoro # G5268697
- UPC # 724587429770
- Country of Origin Mexico
- Category Window Air Conditioner Accessories
Dimensions
Width | 23 in |
Height | 41 3/4 in |
Details
Item | Sleeve Adapter Kit |
For Use With | VPAK |
Includes | Adhesive Gasket, Baffle Extension, Baffles for Sleeve, Cage Nuts, Double Sided Tape, Leg Bolts with Isolator Pad, Screws, Stand Brackets, Stand Brackets Extension, VPAK Adapter, VPAK Adapter Tray |
Voltage | 4.8V DC |
Material | Sheet Metal |
Accessory Type | Sleeve Adapter Kit |
Description
Sleeve Adapter Kit, Voltage 4.8V DC, Material Sheet Metal, For Use With VPAK, Height 41 3/4 in, Width 23 in, Includes Adhesive Gasket, Baffle Extension, Baffles for Sleeve, Cage Nuts, Double Sided Tape, Leg Bolts with Isolator Pad, Screws, Stand Brackets, Stand Brackets Extension, VPAK Adapter, VPAK Adapter Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Round Gasketed Coupler, 18 in Duct Dia, Metal, 24 GA, 18 in W, 42" L, 18" H (GRLABQS18GA)
- IMPERIAL MFG Register Floor 4X12In Wht (RG0267)
- WATTS Air Regulator, 1/2", 0 to 125 psi (R119-04C)
- HI-TECH DURAVENT Ducting Hose, 20" I.D., 25 ft., Vinyl (0616-2000-0576)
- FRIEDRICH Kuhl® AC Filter, Polyester, PK3 (KWCFM)
- FRIEDRICH Friedrich PTAC 30 Amp Cord PXPC23030A (PXPC23030A)
- FRIEDRICH 62601003 (62601003)
- FRIEDRICH Filter Bracket, 3 1/2 in D, 5 1/2 in H (KMFBQ1PK)
- FRIEDRICH Architectural Grille, Anodized Aluminum (AG)
- FRIEDRICH Drain Pan, 8" W (VPDP2)
- AUX 5/8" x 1/4", 25 Ft. x 2 Universal Cooper Line Set for 24,000 BTU Mini Split AC (AUX-PARTS-24K BTU LINESET-25FT)
- Friedrich Window Air Conditioner Accessories