Shop All AC Condensers
Friedrich
Side Discharge Heat Pump Condenser
Mfr # WFPU18Z483C
Zoro # G811963676
product price: $2,254.99
/ea
Free Shipping & Returns
$2,254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 37 1/2 in
- Amps 15.39 A
- Refrigerant Type R-410A
- Voltage 208/230V AC
- Cooling Capacity 48,000 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # WFPU18Z483C
- Zoro # G811963676
- UPC # 724587446036
- Country of Origin China
- Category AC Condensers
Dimensions
Width | 37 1/2 in |
Height | 54 3/4 in |
Depth | 13 1/2 in |
Suction Line Size | 7/8 in |
Details
Amps | 15.39 A |
Refrigerant Type | R-410A |
Voltage | 208/230V AC |
Cooling Capacity | 48,000 BtuH |
Item | Air Conditioner Condensing Unit |
Hz | 60 Hz |
Heating Capacity - Heat Pump | 52,000 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Nominal Capacity | 24 t |
SEER | 17.5 |
Description
Air Conditioner Condensing Unit, Nominal Capacity 24 t, Cooling Capacity 48,000 BtuH, Heating Capacity - Heat Pump 52,000 BtuH, Operation Mode - HVAC Cooling/Heating, 15.39 A Amps, Voltage 208/230V AC, 60 Hz Hz, 17.5 SEER, Suction Line Size 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREYSTONE HOME PROD AB3BRWH106 GRILLE BASEBOARD REGISTER 10X6 (Phased Out)
- ZORO SELECT Filtered Return Air Grille, 18.62 X 27.62, White, Steel (4MJT5)
- SPENCE Bends and Fittings 2-1/2" E-Valve (BF-2 1/2-KIT)
- OATEY Roof Vent Flashing, 3in. to 4in. (11920)
- LIEBERT 460V CONDENSATE PUMP (1A19271P2S)
- MRCOOL DIY 4th Gen 18K BTU Multi-Zone 2-Zone Condenser (DIY-MULTI2-18HP230C)
- MRCOOL 2 Ton up to 17 SEER Split System AC Condenser (MAC17024A)
- MRCOOL DIY 4th Gen 36K BTU Multi-Zone 4-Zone Condenser (DIY-MULTI4-36HP230C)
- MRCOOL DIY 4th Gen 48K BUT Multi-Zone 5-Zone Condenser (DIY-MULTI5-48HP230C)
- MRCOOL DIY 4th Gen 27K BTU Multi-Zone 3-Zone Condenser (DIY-MULTI3-27HP230C)
- LIEBERT 208V CONDENSATE PUMP ASSEMBLY (134001P1S)
- Friedrich AC Condensers