Shop All AC Condensers
Friedrich
Side Discharge Heat Pump Condenser
Mfr # WFPU18Z363C
Zoro # G911963682
product price: $2,198.99
/ea
Free Shipping & Returns
$2,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 9.45 A
- Cooling Capacity 36,000 BtuH
- Height 33 in
- Voltage 208/230V AC
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # WFPU18Z363C
- Zoro # G911963682
- UPC # 724587446029
- Country of Origin China
- Category AC Condensers
Dimensions
Height | 33 in |
Depth | 13 1/2 in |
Width | 37 1/2 in |
Suction Line Size | 3/4 in |
Details
Amps | 9.45 A |
Cooling Capacity | 36,000 BtuH |
Voltage | 208/230V AC |
Hz | 60 Hz |
Item | Air Conditioner Condensing Unit |
Refrigerant Type | R-410A |
SEER | 18 |
Operation Mode - HVAC | Cooling/Heating |
Heating Capacity - Heat Pump | 38,200 BtuH |
Nominal Capacity | 17 t |
Description
Air Conditioner Condensing Unit, Nominal Capacity 17 t, Cooling Capacity 36,000 BtuH, Heating Capacity - Heat Pump 38,200 BtuH, Operation Mode - HVAC Cooling/Heating, 9.45 A Amps, Voltage 208/230V AC, 60 Hz Hz, 18 SEER, Suction Line Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 18" x 1", 4 Pack (FD16X18A_4)
- HONEYWELL CEILING FANS Xerxes, 62 in. Ceiling Fan with Light & Remote Control, Bright White (51628-40)
- WATTS STEAM AIR VENT STGT 1/4"" (SVS-2)
- HONEYWELL HOME AQUASTAT, RANGE 100 TO 200F, 1-1/2 TO 3" I (L4080B1352)
- MRCOOL DIY 4th Gen 48K BUT Multi-Zone 5-Zone Condenser (DIY-MULTI5-48HP230C)
- MRCOOL 2 Ton up to 17 SEER Split System AC Condenser (MAC17024A)
- LIEBERT 460V CONDENSATE PUMP (1A19271P2S)
- MRCOOL DIY 4th Gen 36K BTU Multi-Zone 4-Zone Condenser (DIY-MULTI4-36HP230C)
- LIEBERT 208V CONDENSATE PUMP ASSEMBLY (134001P1S)
- Friedrich AC Condensers