Shop All Packaged Terminal Air Conditioner Accessories
Friedrich
PTHP, 6462/12,099 BtuH Cooling, 208/230VAC
Mfr # PVH09K3FB
Zoro # G6560990
product price: $1,580.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,580.99
Free 30-Day Returns
Key Features
- Min. Circuit Amps 13.9/19.9
- Seacoast Protection Yes
- Includes Merv 8 Filter, Power Cord
- Features Inverter Compressor, Soft-Start Compressor, Filter, Diamond Blue Advanced Corrosion Protection, High-Density Insulation, Steel Inner Wall
- Power Cord Length 5 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # PVH09K3FB
- Zoro # G6560990
- UPC # 724587435962
- Country of Origin China
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Power Cord Length | 5 1/2 ft |
Fits Wall Sleeve Dimensions | 16" x 42" x 13-3/4" |
Fits Wall Sleeve - H x W x D | 16 in x 42 in x 13-3/4 in |
Description
Packaged Terminal Heat Pump, Average Coverage Area 350 to 400 sq ft, Cooling/Heating, Cooling Capacity 9,400/9,600 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Heat Pump 11,942 BtuH, Outside Make-Up Air With, 12.1/12.1 EER, Reverse Cycle Heat COP 3.5/3.5, 4.4/4.5 A Amps, 3.5 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length 5 1/2 ft
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Poly Film (0631-0300-0002)
- NU-CALGON Condensate Pan Treatment, Gel Tablet (4185-80)
- FJC Estercool Oil, 1 qt. (2432)
- KMC CONTROLS Temperature Sensor, 6 Ft. Duct Averaging (STE-1415)
- FRIEDRICH PTAC Power Cord, 265VAC, White (PXPC26520A)
- FRIEDRICH Conduit Kit with Junction Box (PXCJA)
- FRIEDRICH Wall Plenum, 24-1/8 In. W, 8 to 14 In. D (VPAWP1-14)
- FRIEDRICH Wired Thermostat, 24VAC/DC, White/Gray (EMRT2)
- FRIEDRICH Wireless Thermostat, 3VDC, White/Gray (EMWRT2)
- FRIEDRICH PTAC Air Conditioner, 9400 BtuH, 265V (PDE09R3SG)
- GOODMAN 0275P00065S Heater Assembly (0275P00065)
- Friedrich Packaged Terminal Air Conditioner Accessories