Shop All Packaged Terminal Air Conditioners
Friedrich
PTAC Air Conditioner, 9400 BtuH, 230/208V
Mfr # PDE09K3SG
Zoro # G9053037
product price: $1,109.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,109.99
Free 30-Day Returns
Key Features
- Cooling Capacity 9,200/9,400 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Electric Heat
- Heating Capacity - Electric 11,700/9,600 BtuH
- Heating Capacity - Heat Pump 11,700/9,600 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # PDE09K3SG
- Zoro # G9053037
- UPC # 724587431421
- Country of Origin China
- Category Packaged Terminal Air Conditioners
Dimensions
Power Cord Length | 5 ft |
Fits Wall Sleeve Dimensions | 16" x 42" x 13-3/4" |
Fits Wall Sleeve - H x W x D | 16 in x 42 in x 13-3/4 in |
Description
Packaged Terminal Air Conditioner, Average Coverage Area 350 to 400 sq ft, Cooling/Heating, Cooling Capacity 9,200/9,400 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 11,700/9,600 BtuH, Heating Capacity - Heat Pump 11,700/9,600 BtuH, Outside Make-Up Air Without, 12.1/12.1 EER, 3.7/3.9 A Amps, 3.5 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length 5 ft
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Tst2311 Outdoor Air Sensor (TST2311)
- KOCH FILTER MiniPleat Filter, 4V, MERV11, 24"x24"x12" (111-604-101)
- YELLOW JACKET Replacement Cutter Wheel, 2 (60164)
- DAYTON Angle Mounting Bracket (5VD54)
- FRIEDRICH PTAC Air Conditioner, 14500 BtuH, 230/208V (PDE15K5SG)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH12K3SB - 12000 BTU Cool w/ Heat Pump 208/230V (PZH12K3SB)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH09K3SB - 9600 BTU Cool w/ Heat Pump 208/230V (PZH09K3SB)
- FRIEDRICH Packaged Terminal Heat Pump, 208/230V AC (PDH12K3SGR3)
- FRIEDRICH Friedrich Zoneaire Select PTAC PZE15K5SB 14500 BTU Cool w Electric Heat 208230V (PZE15K5SB)
- FRIEDRICH Friedrich® Uni Fit Air Conditioner W/ Remote, 810 Watt, 115V, 8000 BTU (UET08A11A)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- Friedrich Packaged Terminal Air Conditioners