Shop All Packaged Terminal Air Conditioners
This Product is Discontinued
Friedrich
PTAC Air Conditioner, 11800 BtuH, 230/208V (Discontinued)
Mfr # PDE12K3SG
Zoro # G8634096
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cooling Capacity 11,600/11,800 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Electric Heat
- Heating Capacity - Electric 11,700/9,600 BtuH
- Heating Capacity - Heat Pump 11,700/9,600 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # PDE12K3SG
- Zoro # G8634096
- UPC # 724587431445
- Country of Origin China
- Category Packaged Terminal Air Conditioners
Dimensions
Power Cord Length | 5 ft |
Fits Wall Sleeve Dimensions | 16" x 42" x 13-3/4" |
Fits Wall Sleeve - H x W x D | 16 in x 42 in x 13-3/4 in |
Description
Packaged Terminal Air Conditioner, Average Coverage Area 400 to 450 sq ft, Cooling/Heating, Cooling Capacity 11,600/11,800 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 11,700/9,600 BtuH, Heating Capacity - Heat Pump 11,700/9,600 BtuH, Outside Make-Up Air Without, 11.6/11.6 EER, 4.9/5.1 A Amps, 3.5 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length 5 ft
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 6W, 208/240V (3900-2008-000)
- BELL & GOSSETT Volute Gasket (P80767)
- SPEEDI-BOOT Duct Start/Take Off Collar, 7" Duct Dia (SC-07)
- EASY HEAT DE-ICING CABLE R&G 500W (ADKS-500)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH12K3SB - 12000 BTU Cool w/ Heat Pump 208/230V (PZH12K3SB)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH15K5SB - 14500 BTU Cool w/ Heat Pump 208/230V (PZH15K5SB)
- FRIEDRICH 9400 Btu Packaged Terminal Heat Pump, 265V (PDH09R3SG)
- FRIEDRICH Friedrich Zoneaire Select PTAC PZE15K5SB 14500 BTU Cool w Electric Heat 208230V (PZE15K5SB)
- FRIEDRICH Packaged Terminal Heat Pump, 208/230V AC (PDH12K3SGR3)
- FRIEDRICH PTAC Air Conditioner, 14500 BtuH, 230/208V (PDE15K5SG)
- MRCOOL 5 Ton 60K BTU MPC24 14 SEER Air Conditioner Package Unit (MPC601M414A)
- Friedrich Packaged Terminal Air Conditioners