Shop All Portable Air Conditioners
Friedrich
Portable Air Conditioner
Mfr # ZCP12DB
Zoro # G600725454
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Phase 1
- Width 17 1/8 in
- Watts 1,160 W
- Includes Installation Accessories, Window kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Friedrich
- MFR # ZCP12DB
- Zoro # G600725454
- UPC # 724587440034
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 17 1/8 in |
Height | 28 3/8 in |
Depth | 14 1/4 in |
Power Cord Length | 6 ft |
Max. Exhaust Hose Length | 5 ft |
Max. Supply Hose Length | 5 ft |
Dimensions | 28 3/8 in H x 17 1/8 in W x 14 1/4 in D |
Description
Portable Air Conditioner, Duty Rating Light Duty, Average Coverage Area Up to 400 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 11,000 BtuH, BtuH Cooling - DOE SACC 7,500 BtuH, Heating Method Cooling Only, Air Flow 252/240 cfm (SACC/ASHRAE), 9.6 EER, 10.2 to 10.5 A Amps, 1,160 W Watts, 115V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, 115V AC, 5-15P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Vented, Control Type Electronic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Fireplace-Look Room Heater, NG, 50k BTU (5002922A)
- UNITED ELECTRIC Differential Pressure Switch (J21K-232)
- WHITE-RODGERS H06E-72 Universal 72" (H06E-72)
- COMSTAR INTL Super Grease Cutter 16 Ounce Aerosol (55-121*)
- FRIEDRICH Portable Air Conditioner (ZHP14DB)
- FRIEDRICH Portable Air Conditioner (ZCP08SA)
- FRIEDRICH Portable Air Conditioner (ZCP10SA)
- FRIEDRICH Portable Air Conditioner (ZCP12SA)
- FRIEDRICH Friedrich® Portable Air Conditioner, 11600 BTU, 1032W, 115V (ZCP12DB)
- KWIKOOL 12 ton/ 230V/ 80 AMP/ with Heat (KPO12-23H)
- COMMERCIAL COOL 9,000 BTU Portable Air Conditioner with Remote and WiFi Control (CCP6JW)
- Friedrich Portable Air Conditioners