Shop All Portable Air Conditioners
Friedrich
Portable Air Conditioner
Mfr # ZCP08SA
Zoro # G700720656
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Phase 1
- Width 16 1/2 in
- Watts 760 W
- Includes Installation Accessories, Window kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Friedrich
- MFR # ZCP08SA
- Zoro # G700720656
- UPC # 724587440164
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 16 1/2 in |
Height | 27 5/8 in |
Depth | 12 5/8 in |
Power Cord Length | 5 ft |
Max. Supply Hose Length | 5 ft |
Max. Exhaust Hose Length | 5 ft |
Dimensions | 27 5/8 in H x 16 1/2 in W x 12 5/8 in D |
Description
Portable Air Conditioner, Duty Rating Light Duty, Average Coverage Area Up to 200 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 8,500 BtuH, BtuH Cooling - DOE SACC 5,000 BtuH, Heating Method Cooling Only, Air Flow 188/171/153 cfm, 9.5 EER, 6.6 A Amps, 760 W Watts, 115V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, 115V AC, 5-15P, Power Cord Length 5 ft, System Cooling Method Air-Cooled Vented, Control Type Electronic, Dehumidification Rate 2.11 pt/hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Air Ventilator Heavy-Duty" Ventilation Hose (Fully Extended) - 12-Inch by 25-Feet (01-192)
- KING ELECTRIC Efw Accy Dp Thermostat Kit White (EFT-2)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A981)
- ALL-FILTERS 14X18X1 Poly Disposable Panel Air Filter MERV 6, 12PK (14181.6 12pk)
- FRIEDRICH Portable Air Conditioner (ZHP14DB)
- FRIEDRICH Portable Air Conditioner (ZCP12SA)
- FRIEDRICH Portable Air Conditioner (ZCP12DB)
- FRIEDRICH Portable Air Conditioner (ZCP10SA)
- FRIEDRICH Friedrich® Portable Air Conditioner, 11600 BTU, 1032W, 115V (ZCP12DB)
- WHYNTER 12,000 BTU (10,000 BTU SACC) NEX Inverter Portable Air Conditioner Wi-Fi, up to 500 sq ft (ARC-1030WN)
- WHYNTER 14,000 BTU (10,000 BTU SACC) Portable Air Conditioner with Heat up to 500 sq ft (ARC-147WFH)
- Friedrich Portable Air Conditioners