Friedrich

Portable Air Conditioner, 8000 BtuH, 60 Hz (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Portable Air Conditioners

Key Features

  • BtuH Cooling 8000
  • Voltage 115V AC
  • Phase 1
  • Width 17 in
  • Watts 964 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 17 in
Height 25 1/4 in
Depth 21 1/4 in
Max. Exhaust Hose Length 6 ft
Max. Supply Hose Length Variable
Power Cord Length 7 ft
Dimensions 25 1/4 in H x 17 in W x 21 1/4 in D

Description

Portable Air Conditioner, Duty Rating Light Duty, Average Coverage Area 100 to 150 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 8,000 BtuH, BtuH Cooling - DOE SACC 5,150 BtuH, Heating Method Heat Pump, Heating Capacity - Electric 8,300 BtuH, Heating Capacity - Heat Pump 8,300 BtuH, 8.3/5.5 EER, 7.3 A Amps, 964 W Watts, 115V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, 115V AC, 5-15P, Power Cord Length 7 ft, System Cooling Method Air-Cooled Ducted

Restrictions

  • WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.