Shop All Packaged Terminal Air Conditioners
Friedrich
Packaged Terminal Heat Pump, 265V AC
Mfr # PDH12R3SGR3
Zoro # G008595642
product price: $1,174.99
/ea
Free Shipping & Returns
$1,174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cooling Capacity 11,800 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Heat Pump
- Heating Capacity - Heat Pump 10,600 BtuH
- Voltage 265V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # PDH12R3SGR3
- Zoro # G008595642
- UPC # 724587442243
- Country of Origin China
- Category Packaged Terminal Air Conditioners
Dimensions
Fits Wall Sleeve - H x W x D | 16 in x 42 in x 13-3/4 in |
Details
Cooling Capacity | 11,800 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Heat Pump |
Heating Capacity - Heat Pump | 10,600 BtuH |
Voltage | 265V AC |
NEMA Plug Configuration - HVAC | 7-15P |
Seacoast Corrosion Protection | None |
Phase | 1 |
EER | 11.6 |
Reverse Cycle Heat COP | 3.4 |
Item | Packaged Terminal Heat Pump |
Refrigerant Type | R-32 |
Hz | 60 Hz |
Requires | Wall Sleeve |
Watts | 1,015 W |
Amps | 4.2 A |
Series | ZONEAIRE PREMIER |
Description
Packaged Terminal Heat Pump, Average Coverage Area 450 to 550 sq ft, Cooling/Heating, Cooling Capacity 11,800 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 10,600 BtuH, Outside Make-Up Air Without, 11.6 EER, Reverse Cycle Heat COP 3.4, 4.2 A Amps, 1,015 W Watts, 265V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 7-15P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Mechanical Low Pressure Switch (735001628)
- TRACERLINE Yellow Fluorescent Leak Detection Dye (TP-3380-0008)
- MR. HEATER LOW PRSURE REGU 1/4X3/8"" (F273767)
- XPOWER 1/4 HP, 925 CFM, 2.3 Amps, 4 Positions, 3 Speeds Mini Mighty Air Mover with Power Outlets and 3-Hour Timer (P-230AT BLUE)
- FRIEDRICH Friedrich® Uni Fit Air Conditioner W/ Remote, 810 Watt, 115V, 8000 BTU (UET08A11A)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH15K5SB - 14500 BTU Cool w/ Heat Pump 208/230V (PZH15K5SB)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH09K3SB - 9600 BTU Cool w/ Heat Pump 208/230V (PZH09K3SB)
- FRIEDRICH Packaged Terminal Heat Pump, 208/230V AC (PDH12K3SGR3)
- FRIEDRICH Friedrich Zoneaire Select PTAC PZE15K5SB 14500 BTU Cool w Electric Heat 208230V (PZE15K5SB)
- FRIEDRICH 9400/9200 Btu Packaged Terminal Heat Pump, 230/208V (PDH09K3SG)
- PERFECT AIRE 15,000 Btu Ptac Heat Pump W/ 3.5 Kw Electric Heat Assist (4PTH15A-HE-3.5)
- Friedrich Packaged Terminal Air Conditioners