Shop All Packaged Terminal Air Conditioners
Friedrich
Packaged Terminal Heat Pump, 265V AC
Mfr # PDH09R3SGR3
Zoro # G008595710
product price: $1,139.00
/ea
Free Shipping & Returns
$1,139.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cooling Capacity 9,400 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Heat Pump
- Heating Capacity - Heat Pump 8,300 BtuH
- Voltage 265V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # PDH09R3SGR3
- Zoro # G008595710
- UPC # 724587442229
- Country of Origin China
- Category Packaged Terminal Air Conditioners
Dimensions
Fits Wall Sleeve - H x W x D | 16 in x 42 in x 13-3/4 in |
Details
Cooling Capacity | 9,400 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Heat Pump |
Heating Capacity - Heat Pump | 8,300 BtuH |
Voltage | 265V AC |
NEMA Plug Configuration - HVAC | 6-15P |
Seacoast Corrosion Protection | None |
EER | 12.1 |
Item | Packaged Terminal Heat Pump |
Watts | 775 W |
Reverse Cycle Heat COP | 3.5 |
Phase | 1 |
Requires | Wall Sleeve |
Amps | 3.3 A |
Hz | 60 Hz |
Refrigerant Type | R-32 |
Series | ZONEAIRE PREMIER |
Description
Packaged Terminal Heat Pump, Average Coverage Area 350 to 400 sq ft, Cooling/Heating, Cooling Capacity 9,400 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 8,300 BtuH, Outside Make-Up Air Without, 12.1 EER, Reverse Cycle Heat COP 3.5, 3.3 A Amps, 775 W Watts, 265V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-15P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Furnace/Stove Cement, High Temp., 1/2 gal. (35515)
- NU-CALGON Condenser Cleaner, Liquid, 1 gal, Blue (4291-08)
- DAYTON HEPA & Carbon Filter, For G2718317 (2HPB5)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 9 3/8 in W, 5 1/2 in L, 12" H (8010002306)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH15K5SB - 14500 BTU Cool w/ Heat Pump 208/230V (PZH15K5SB)
- FRIEDRICH 9400 Btu Packaged Terminal Heat Pump, 265V (PDH09R3SG)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH09K3SB - 9600 BTU Cool w/ Heat Pump 208/230V (PZH09K3SB)
- FRIEDRICH Packaged Terminal Heat Pump, 208/230V AC (PDH12K3SGR3)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH12K3SB - 12000 BTU Cool w/ Heat Pump 208/230V (PZH12K3SB)
- FRIEDRICH PTAC Air Conditioner, 11800 BtuH, 230/208V (PDE12K3SG)
- PERFECT AIRE 7,000 Btu Ptac Heat Pump W/ 3.5 Kw Electric Heat Assist (4PTH07A-HE-3.5)
- Friedrich Packaged Terminal Air Conditioners