Shop All Packaged Terminal Air Conditioners
Friedrich
Packaged Terminal Heat Pump, 208/230V AC
Mfr # PDH09K3SGR3
Zoro # G908595711
product price: $1,069.00
/ea
Free Shipping & Returns
$1,069.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cooling Capacity 9,400/9,200 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Heat Pump
- Heating Capacity - Heat Pump 8,300/8,100 BtuH
- Voltage 208/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # PDH09K3SGR3
- Zoro # G908595711
- UPC # 724587442212
- Country of Origin China
- Category Packaged Terminal Air Conditioners
Dimensions
Fits Wall Sleeve - H x W x D | 16 in x 42 in x 13-3/4 in |
Details
Cooling Capacity | 9,400/9,200 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Heat Pump |
Heating Capacity - Heat Pump | 8,300/8,100 BtuH |
Voltage | 208/230V AC |
NEMA Plug Configuration - HVAC | 6-15P |
Seacoast Corrosion Protection | None |
EER | 12.1/12.1 |
Requires | Wall Sleeve |
Phase | 1 |
Watts | 775 W |
Amps | 3.7/3.9 A |
Refrigerant Type | R-32 |
Hz | 60 Hz |
Reverse Cycle Heat COP | 3.5/3.5 |
Item | Packaged Terminal Heat Pump |
Series | ZONEAIRE PREMIER |
Description
Packaged Terminal Heat Pump, Average Coverage Area 350 to 400 sq ft, Cooling/Heating, Cooling Capacity 9,400/9,200 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 8,300/8,100 BtuH, Outside Make-Up Air Without, 12.1/12.1 EER, Reverse Cycle Heat COP 3.5/3.5, 3.7/3.9 A Amps, 775 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-15P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X24X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (20242.8 6PK)
- RESIDEO BRAUKMANN WATER FILTER 1" SWEAT & THREADED MNPT UNIONS, 100 MICRON FILTER (F76S1023)
- 3M CUNO Water Filter Cartridge Hf40 (HF40)
- YORK SOURCE1 Relay Cntrl 24V 5060 Hz Spst (S1-02424103000)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH09K3SB - 9600 BTU Cool w/ Heat Pump 208/230V (PZH09K3SB)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH12K3SB - 12000 BTU Cool w/ Heat Pump 208/230V (PZH12K3SB)
- FRIEDRICH PTAC Air Conditioner, 14500 BtuH, 230/208V (PDE15K5SG)
- FRIEDRICH Friedrich Zoneaire Select PTAC PZE15K5SB 14500 BTU Cool w Electric Heat 208230V (PZE15K5SB)
- PERFECT AIRE 9,000 Btuptac W/ 3.5 Kw Electric Heat Assist (4PTC09A-HE-3.5)
- JB INDUSTRIES Core Remover Tool Set, with O-Ring Seal (A32550N)
- MRCOOL 5 Ton 108K BTU 14 SEER Gas and Electric Package Unit, Multiposition (MPG60S108M414A)
- Friedrich Packaged Terminal Air Conditioners