Shop All Packaged Terminal Air Conditioner Accessories
Friedrich
Optional Cord, 265V, Beige, 1-1/4 In. L
Mfr # PXPC26530
Zoro # G0283482
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/4 in
- Amps 30
- NEMA Plug Configuration 7-30R
- Requires Subbase
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Friedrich
- MFR # PXPC26530
- Zoro # G0283482
- UPC # 724587427998
- Country of Origin China
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Width | 1 1/4 in |
Details
Amps | 30 |
NEMA Plug Configuration | 7-30R |
Requires | Subbase |
Color | Beige |
Voltage | 265VAC |
Item | Optional Cord, 265V 30A |
For Use With | Friedrich PTAC |
kW | 5 |
Accessory Type | Optional Cord, 265V 30A |
Description
Optional Cord, 265V 30A, Requires Subbase, For Use With Friedrich PTAC, 1 1/4 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x16"x2" (276-160-160)
- MR. HEATER 250,000 - 400,000 BTU FORCED AIR PROPANE HEATER WITH QBT (F272425)
- ANTHONY INTERNATIONAL Torque Rod, 29" (02-10308-0007)
- K-TOOL INTERNATIONAL 30" Direct Drive Drum Fan (KTI77735)
- FRIEDRICH PTAC Air Conditioner, 9400 BtuH, 265V (PDE09R3SG)
- FRIEDRICH PTHP, 6462/12,099 BtuH Cooling, 208/230VAC (PVH09K3FB)
- FRIEDRICH Architectural Grille, Beige (PXBG)
- FRIEDRICH Decorative Non Powered Subbase, Black (PXSBA)
- FRIEDRICH Standard Grille, Anodized Silver (PXGA)
- FRIEDRICH PTHP, 7929/17,142 BtuH Cooling, 208/230VAC (PVH12K3FB)
- FRIEDRICH PTAC Power Cord, 265VAC, White (PXPC26520A)
- Friedrich Packaged Terminal Air Conditioner Accessories