Shop All Ductless AC Installation Accessories
This Product is Discontinued
Friedrich
Low Wind Baffle Ambient Kit, 23-5/8In W (Discontinued)
Mfr # DLAWB2
Zoro # G7586363
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 18 to 36K BTU Wall Mount Single Zone DSS
- Width 23 5/8 in
- Height 7 15/16 in
- Accessory Type Low Wind Baffle Ambient Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # DLAWB2
- Zoro # G7586363
- UPC # 724587431179
- Country of Origin United States
- Category Ductless AC Installation Accessories
Dimensions
Width | 23 5/8 in |
Height | 7 15/16 in |
Details
For Use With | 18 to 36K BTU Wall Mount Single Zone DSS |
Item | Low Wind Baffle Ambient Kit |
Accessory Type | Low Wind Baffle Ambient Kit |
Description
Low Wind Baffle Ambient Kit, For Use With 18 to 36K BTU Wall Mount Single Zone DSS, 7 15/16 in Height, 23 5/8 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.