Shop All Window Air Conditioner Accessories
This Product is Discontinued
Friedrich
Kuhl® Wireless Wall Thermostat, Use With Kuhl (Discontinued)
Mfr # KWW
Zoro # G5265802
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Friedrich Kuhl Models Built Prior to 2019
- Height 5 in
- Material ABS
- Depth 1 in
- Width 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # KWW
- Zoro # G5265802
- UPC # 724587429787
- Country of Origin China
- Category Window Air Conditioner Accessories
Dimensions
Height | 5 in |
Depth | 1 in |
Width | 5 1/8 in |
Overall Dimensions H x W x D | 5 in x 5 1/8 in x 1 in |
Dimensions | 5 in H x 5 1/8 in W 1 in D |
Details
Item | Wireless Wall Thermostat |
For Use With | Friedrich Kuhl Models Built Prior to 2019 |
Material | ABS |
Includes | (4) AA Batteries, Instructions, KCM, KWW, Mounting Hardware |
Voltage | 6V DC |
Accessory Type | Wireless Wall Thermostat |
Voltage - Plug Type | 6V DC |
Description
Wireless Wall Thermostat, Voltage 6V DC, Material ABS, For Use With Friedrich Kuhl Models Built Prior to 2019, Height 5 in, Width 5 1/8 in, Depth 1 in, Includes (4) AA Batteries, Instructions, KCM, KWW, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.