Shop All Window Air Conditioner Accessories
Friedrich
Kuhl® AC Filter, Polyester, PK3
Mfr # KWCFM
Zoro # G4466156
product price: $28.15
/pk 3, $9.38/ea
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With All KCM, KEM and KHM Kühl Commercial Grade Models
- Includes (3) Carbon Filters
- For Use With Mfr. Model Number EM18-3, SM18-3, SM21-3
- Height 10 1/2 in
- Width 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # KWCFM
- Zoro # G4466156
- UPC # 724587427387
- Country of Origin Mexico
- Category Window Air Conditioner Accessories
Dimensions
Height | 10 1/2 in |
Width | 17 1/2 in |
Details
Item | AC Filter |
For Use With | All KCM, KEM and KHM Kühl Commercial Grade Models |
Includes | (3) Carbon Filters |
For Use With Mfr. Model Number | EM18-3, SM18-3, SM21-3 |
Description
AC Filter, For Use With Grainger Item Number 4PLC5, 4PLC6, 4PLD4, For Use With Mfr. Model Number EM18-3, SM18-3, SM21-3, Includes (3) Carbon Filters, For Use With All KCM, KEM and KHM K�hl Commercial Grade Models, Package Quantity 3
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Hard Start Kit, Relay and Start Capacitor, 90-277 Volts (SPP7S)
- WEIL MCLAIN 380000000 Kit-S Ga-Pt-Ss (380000000)
- COPELAND Compressor, 208/230V, 12700 Btu (CF12K6E-PFV-945)
- ZORO SELECT Side Can Tap, Manual, Green (10U329)
- FRIEDRICH Wall Sleeve, Painted Steel (WSE)
- FRIEDRICH Kuhl® AC Filter, Polyester, PK3 (KWCFL)
- FRIEDRICH Kuhl® Mount Kit, 2-1/2 in. Depth, Metal/Plastic (KWIKLB)
- FRIEDRICH Architectural Grille (UXAA)
- FRIEDRICH Kuhl® AC Filter, Polyester, PK3 (KWCFS)
- FRIEDRICH Wireless Thermostat, 24VDC, Plastic, White (WRT2)
- FOSTORIA Cable Kit, 600V (SO 6/4)
- Friedrich Window Air Conditioner Accessories