Shop All Packaged Terminal Air Conditioners
Friedrich
Friedrich Zoneaire® Select PTAC PZH12K3SB - 12000 BTU Cool w/ Heat Pump 208/230V
Mfr # PZH12K3SB
Zoro # G505717547
product price: $1,650.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,650.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # PZH12K3SB
- Zoro # G505717547
- UPC # 724587435801
- Country of Origin China
- Category Packaged Terminal Air Conditioners
Description
Friedrich zoneaire select ptac pzh12k3sb - 12000 btu cool w/ heat pump 208/230v friedrich package terminal air conditioners (ptacs) are known for being feature-rich and backed by an ac-focused manufacturer. With a new design for higher energy efficiency the advanced coil design of the zoneaire select series maximizes the internal surface area to deliver higher efficiencies providing eers of up to 13.0. Dependable performance you can count on begins with the highest quality materials and components such as stainless steel endplates on the coils and galvanized, zinc-coated steel wall sleeves brought together with durable construction and rigorous testing. Friedrich ptacs are built to deliver years of reliable performance. Engineered for maximum guest comfort quiet, yet powerful airflow quickly reaches all corners of the room. The two motor design and thick insulation on the inner walls reduce the indoor sound levels. Guests can select the constant fan mode, which produces a steady stream of white noise in both cooling and heating modes that masks sound level changes when the compressor cycles on and off, and also masks outdoor noise. features: reduced sound levels: the two-motor design one motor inside, one outside allows the indoor motor to run at slower speeds, which sharply reduces indoor sound levels. Plus, the motors are permanently lubricated for quieter operation and increased durability. more comfort choices, quieter operation: our 3-speed fan (cooling and heating modes) has nearly five times the surface area of a typical ptac fan, allowing for more uniform airflow over a wider path. The result is faster, more even air distribution and quieter airflow. Guests/residents will appreciate having more comfort options. Plus, the soft start/stop fan delay reduces transitional noise usually associated with compressor start-up. increased energy savings: models have eers up to
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Angle Flange Adapter, 8 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401824)
- DYNA-GLO Replacement Spark Plug For Kerosene Heater (SP-KFA1021)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-7AL-1010-0006)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 5 1/2 In (CN712-550HD L)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH15K5SB - 14500 BTU Cool w/ Heat Pump 208/230V (PZH15K5SB)
- FRIEDRICH Packaged Terminal Heat Pump, 208/230V AC (PDH09K3SGR3)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH09K3SB - 9600 BTU Cool w/ Heat Pump 208/230V (PZH09K3SB)
- FRIEDRICH Friedrich Zoneaire Select PTAC PZE15K5SB 14500 BTU Cool w Electric Heat 208230V (PZE15K5SB)
- FRIEDRICH PTAC Air Conditioner, 14500 BtuH, 230/208V (PDE15K5SG)
- FRIEDRICH Packaged Terminal Heat Pump, 208/230V AC (PDH12K3SGR3)
- PERFECT AIRE 12,000 Btu Ptac Heat Pump W/ 3.5 Kw Electric Heat Assist (4PTH12A-HE-3.5)
- Friedrich Packaged Terminal Air Conditioners