Shop All Window & Wall Air Conditioners
Friedrich
Friedrich® Hazardous Location Air Conditioner W/ Thermostat, 1495W, 230V
Mfr # SH15M30A
Zoro # G205779845
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,570.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Friedrich
- MFR # SH15M30A
- Zoro # G205779845
- UPC # 724587428599
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Description
Engineered to perform in the harshest conditions. Hazardgard meets t4 temperature classifications and is designed to cool laboratories, control rooms, living quarters, storage areas and other enclosures situated in hazardous locations; where specific volatile flammable liquids or gases are handled or used within enclosed containers or systems. Hazardgard comes with a sleeve that can be installed in a window or thru-the-wall, provided the wall depth meets specifications. features: hermetically sealed reciprocating compressor is cooled during the refrigeration cycle, which allows the unit to tolerate higher outdoor temperatures up to 130f environmentally sealed on/off switch and gold plated contacts in thermostat for corrosion resistance solid-state control relays for compressor and fan operation larger, commercial grade, enclosed fan motor with hermetically sealed overload for arc-free operation. Totally enclosed to assure efficient operation under adverse electrical conditions 22 ga , g60 steel air conditioner cabinet is powder coated for corrosion protection and to withstand years of hard use coils coated for corrosion resistance diamonblue advanced corrosion protection on the outdoor coil protects the coil against deterioration and extends the life of the unit especially in coastal or corrosive environments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLIN 5020002S 50200 Primary (5020002S)
- AIR-VENT Air Vent FA109000 Aluminum Foundation Vent With Slider Mill (493155)
- LIEBERT Heater, 5kW, 460V, SS (148366P9S)
- JABSCO Round OEM Blower, 2500 RPM, Direct, Glass Filled Polypropylene (36740-0010)
- FRIEDRICH Window Air Conditioner, 115V AC, 18 5/8 in W. (CCW10B10B)
- FRIEDRICH Air Conditioner w/Heat, 10,000 BtuH Cool (WET10A33A)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 6000 BtuH, 19 3/4 in W. (KCQ06A10A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 16,000 BtuH (KCS16A30A)
- FRIEDRICH Air Conditioner, 8000 BtuH Cooling, 115VAC (KCQ08A10A)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 10,000 BtuH, 19 3/4 in W. (KCQ10A10B)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 5/8 in W. (CCF05B10A)
- Friedrich Window & Wall Air Conditioners