Shop All Pleated Air Filters
Friedrich
Electrostatic Polypropylene Room Air Conditioner MERV 13 Filter, 3 PK
Mfr # KMFM3PK
Zoro # G404218015
original price:
$97.58
11% off
new price: $85.99
/pk 3, $28.66/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 10 1/2 in
- Actual Width 17 1/8 in
- Air Filter Capacity High Capacity
- Air Flow @ 300 fpm 188 cfm
- Common Applications LEED/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # KMFM3PK
- Zoro # G404218015
- UPC # 724587440584
- Country of Origin Mexico
- Category Pleated Air Filters
Dimensions
Actual Height | 10 1/2 in |
Actual Width | 17 1/8 in |
Nominal Depth | 2 in |
Nominal Height | 11 in |
Nominal Width | 17 in |
Height | 11 in |
Width | 17 in |
Actual Depth | 1 3/4 in |
Depth | 2 in |
Dimensions | 11 in H x 17 in W 2 in D |
Overall Dimensions H x W x D | 11 in x 17 in x 2 in |
Details
Air Filter Capacity | High Capacity |
Air Filter Item | Pleated Air Filter |
Air Flow @ 300 fpm | 188 cfm |
Common Applications | LEED/Green |
For Use With (Systems) | Friedrich Models |
Frame or Header Material | Pulp-based Paperboard |
Media Material | Electrostatic Polypropylene |
Includes | Installed Friedrich Unit |
Item | Room Air Conditioner MERV 13 Filter |
Performance Rating | MERV 13 |
Accessory Type | Filter |
Description
Pleated Air Filter, Performance Rating MERV 13, Air Filter Capacity High Capacity, Media Material Electrostatic Polypropylene, Frame or Header Material Pulp-based Paperboard, For Use With (Systems) Friedrich Models, Air Flow @ 300 fpm 188 cfm, Nominal Height 11 in, Nominal Width 17 in, Nominal Depth 2 in, Actual Height 10 1/2 in, Actual Width 17 1/8 in, Actual Depth 1 3/4 in, Includes Installed Friedrich Unit, Room Air Conditioner MERV 13 Filter, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool Only, 12,000 BtuH (WCT12A30B)
- DAYTON Propeller, 20 In, 1/2 Bore, 3457 CFM (3GTF3)
- AIRCARE Humidifier Wick, For 5KEF3 (MAF2)
- DAYTON Propeller, Dia 4 In, Bore Dia Hub Type (5JLK9)
- FRIEDRICH Electrostatic Polypropylene Room Air Conditioner MERV 13 Filter, 3 PK (KMFS3PK)
- FRIEDRICH Electrostatic Polypropylene Room Air Conditioner MERV 13 Filter, 3 PK (KMFL3PK)
- FRIEDRICH Electrostatic Polypropylene Room Air Conditioner MERV 13 Filter, 3 PK (KMFQ3PK)
- FRIEDRICH Filter Bracket, 1/2 in W (KMFB1PK)
- ALL-FILTERS 20X20X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (20202.11 6pk+)
- ACCUMULAIR Pleated Air Filter, 20" x 22" x 2", 6 Pack (FA20X22X2_6)
- AIR HANDLER 20x20x4 Synthetic Pleated Air Filter, MERV 13 (11C886)
- Friedrich Pleated Air Filters