Shop All Pleated Air Filters
Friedrich
Electrostatic Polypropylene Room Air Conditioner MERV 13 Filter, 3 PK
Mfr # KMFL3PK
Zoro # G004218033
product price: $121.99
/pk 3, $40.66/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11 1/2 in
- Actual Width 18 7/8 in
- Air Filter Capacity High Capacity
- Air Flow @ 300 fpm 237 cfm
- Common Applications LEED/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # KMFL3PK
- Zoro # G004218033
- UPC # 724587440591
- Country of Origin Mexico
- Category Pleated Air Filters
Dimensions
Actual Height | 11 1/2 in |
Actual Width | 18 7/8 in |
Nominal Depth | 2 in |
Nominal Height | 12 in |
Nominal Width | 19 in |
Actual Depth | 1 3/4 in |
Dimensions | 12 in H x 19 in W 2 in D |
Depth | 2 in |
Overall Dimensions H x W x D | 12 in x 19 in x 2 in |
Details
Air Filter Capacity | High Capacity |
Air Filter Item | Pleated Air Filter |
Air Flow @ 300 fpm | 237 cfm |
Common Applications | LEED/Green |
For Use With (Systems) | Friedrich Models |
Frame or Header Material | Pulp-based Paperboard |
Media Material | Electrostatic Polypropylene |
Item | Room Air Conditioner MERV 13 Filter |
Performance Rating | MERV 13 |
Includes | Installed Friedrich Unit |
Accessory Type | Filter |
Description
Pleated Air Filter, Performance Rating MERV 13, Air Filter Capacity High Capacity, Media Material Electrostatic Polypropylene, Frame or Header Material Pulp-based Paperboard, For Use With (Systems) Friedrich Models, Air Flow @ 300 fpm 237 cfm, Nominal Height 12 in, Nominal Width 19 in, Nominal Depth 2 in, Actual Height 11 1/2 in, Actual Width 18 7/8 in, Actual Depth 1 3/4 in, Includes Installed Friedrich Unit, Room Air Conditioner MERV 13 Filter, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At88A1005 75Va Trans 120V-24 (AT88A1005)
- DRI-EAZ Replacement Filter, For MFR No F504/F505 (F519)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP41)
- GOOGLE NEST Nest Learning Thermostat Steel Mounting Plate, Stainless Steel, 4PK (T3022EF)
- FRIEDRICH Electrostatic Polypropylene Room Air Conditioner MERV 13 Filter, 3 PK (KMFS3PK)
- FRIEDRICH Electrostatic Polypropylene Room Air Conditioner MERV 13 Filter, 3 PK (KMFM3PK)
- FRIEDRICH Electrostatic Polypropylene Room Air Conditioner MERV 13 Filter, 3 PK (KMFQ3PK)
- FRIEDRICH Filter Bracket, 1/2 in W (KMFB1PK)
- AAF FLANDERS 20x24x1 FBG Furn Filter (10055.012024)
- ALL-FILTERS 16x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X0583, 2PK (16255.13H)
- KOCH FILTER 12x24x4 High Capacity Pleated Air Filter, MERV 11 (102-500-023)
- Friedrich Pleated Air Filters