Shop All Window Air Conditioner Accessories
Friedrich
Drain Kit
Mfr # DK
Zoro # G1544715
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Friedrich Through The Wall Air Conditioners
- Accessory Type Drain Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # DK
- Zoro # G1544715
- UPC # 724587120165
- Country of Origin Mexico
- Category Window Air Conditioner Accessories
Details
Item | Drain Kit |
For Use With | Friedrich Through The Wall Air Conditioners |
Accessory Type | Drain Kit |
Description
Drain Kit, For Use With Friedrich Through The Wall Air Conditioners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1177033 Switch Limit 350F (1177033)
- DAYTON Roof Curb, 24 In High (4HX56)
- DELTA BREEZ Fan/Humidity Sensor 110 Cfm (VFB25ADH)
- DECOR GRATES Floor Register, 3.75 X 13.5, Rubbed Bronze, Plated Steel (AJH212-RB)
- FRIEDRICH Wall Sleeve, Painted Steel (WSE)
- FRIEDRICH Drain Pan, 8" W (VPDP2)
- FRIEDRICH Kuhl® AC Filter, Polyester, PK3 (KWCFL)
- FRIEDRICH Architectural Grille (UXAA)
- FRIEDRICH Friedrich PTAC 30 Amp Cord PXPC23030A (PXPC23030A)
- FRIEDRICH Kuhl® AC Filter, Polyester, PK3 (KWCFS)
- FROST KING Insulating Side Panel, 18" H, 9" W (AC14H)
- Friedrich Window Air Conditioner Accessories