Shop All Dehumidifiers
Friedrich
Dehumidifier, 50 pt, 12" D, 23-1/4" H, 15" W
Mfr # D50B1B
Zoro # G108330495
Free Shipping & Returns
$469.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Control Type Touch Screen
- Defrost Type Automatic
- Includes Ionization No
- NEMA Plug Rating 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Friedrich
- MFR # D50B1B
- Zoro # G108330495
- UPC # 724587442410
- Country of Origin China
- Category Dehumidifiers
Dimensions
Manufacturer Warranty Length | 1 yr |
Power Cord Length | 6 ft |
Overall Depth | 12 in |
Overall Height | 23 1/4 in |
Drain Hose Length | 16.75 ft |
Overall Width | 15 in |
Height Range | 21 to 30 in |
Width Range | 11 to 20 in |
Overall HxWxD | 23 1/4 in x 15 in x 12 in |
Bucket Size | 11 to 20 pt |
Depth Range | 11 to 20 in |
Description
Dehumidifier, Voltage 115 V, Defrost Type Automatic, Refrigerant Type R-32, Power Cord Length 6 ft
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 42 in Whole House Fan Premium Ceiling Truss Shutter / Ceiling Shutter (3HHR8)
- PERFECTPITCH HVAC R12 R22 R502 A-C Diagnostic Manifold Gauge Kit 60 in. Charging Hose; Multicolor (PE1587498)
- KOCH High Cap Filter, Antmcrbl Pleat, 20x20x1" (102-681-008)
- VIE AIR Vie Air VA-20PMC 20 in. Industrial 3 Speed Heavy Duty Powerful & Quiet Metal High Velocity 360 Degree Tilting Pedestal Drum Fan (VA-20PMC)
- FRIEDRICH Dehumidifier, 35 pt, 12" D, 23-1/4" H, 15" W (D35B1B)
- JHS 50 Pint DOE Dehumidifier with built-in pump (D026B-50PTP)
- GLOBAL INDUSTRIAL Plug In Dehumidifier Control 120V, 15A, Analog 30-90% Relative Humidity (246113)
- PURAERO Compact LGR Dehumidifier, 72 Db, 300 cfm (PA-45-LGR)
- BLACK & DECKER 50 Pint Portable Dehumidifier (BDT50WTB)
- SANTA FE Stand Alone Dehumidifier, Compact 70 Pints Per Day AHAM, MERV-13 Filter, for Crawlspace & Basement (4033600)
- SPT 2 Litre Mini Thermo electric Dehumidifier with UV plus Tio2 (SD-350TIA)
- Friedrich Dehumidifiers